References
Gühring:207 3.400
Rubix:285A5970
Manufacturer :9002070034000
EAN:4031093024136


Technical specifications
| Drilling diameter | 3.4 mm |
|---|---|
| Total length | 70 mm |
| Length of cut | 39 mm |
Product details : GUHRING 00207 003.400 TWIST DRILLS
HSS twist drill short 3,400 DIN 338RW cyl
Technical specifications
Attributes
| Drilling diameter | 3.4 mm |
|---|---|
| Total length | 70 mm |
| Length of cut | 39 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 3.4 mm |
Show UNSPSC/ECL@SS
£ 5.24 excl. VAT
/ Each
£ 6.29 incl. VAT
- Usually arrives within 14 working days