References
Sandvik Coromant:860.1-0690-035A0-GM X1BM
Rubix:317A2322
Manufacturer :7781787
EAN:7323224677432


Technical specifications
| Drilling diameter | 6.9 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 35.7 mm |
Product details : SANDVIK 860.1-0690-035A0-GMX1BM SC DRILLS CORODRILL 7781787
Solid carbide one-piece drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 6.9 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 35.7 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd tialsin+tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 5.17 |
| Angle of helix | 30 ° |
| Direction of cutting | right |
| Machining material | steel, stainless steel, cast iron, hardened materials, hrsa (ni-based alloys) and non-ferrous metals |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 178.00 excl. VAT
/ Each
£ 213.60 incl. VAT
- Usually arrives within 14 working days