References
Dormer:A10011/32
Rubix:023058
EAN:7320760000779




Technical specifications
| Drilling diameter | 8.73 mm |
|---|---|
| Total length | 125 mm |
| Length of cut | 81 mm |
Product details : DORMER A10011/32 JOBBER DRILL 11/32 INCH 5967367
Applications
Technical specifications
Attributes
| Drilling diameter | 8.73 mm |
|---|---|
| Total length | 125 mm |
| Length of cut | 81 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 8.73 mm |
Show UNSPSC/ECL@SS
£ 6.45 excl. VAT
/ Each
£ 7.74 incl. VAT
- Usually arrives within 14 working days