References
Sandvik Coromant:860.1-0860-044A1-GM X1BM
Rubix:319A6751
Manufacturer :7781710
EAN:7323224676664


Technical specifications
| Drilling diameter | 8.6 mm |
|---|---|
| Total length | 103 mm |
| Length of cut | 44.5 mm |
Product details : SANDVIK 860.1-0860-044A1-GMX1BM SC DRILLS CORODRILL 7781710
Solid-carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 8.6 mm |
|---|---|
| Total length | 103 mm |
| Length of cut | 44.5 mm |
| Shank type | cylindrical |
| Tolerance | h8 - h9 (drill diameter) ; h6 (shank tolerance) |
| Ratio of diameter to length of drill hole | ≈5,17 (44,5 / 8,60) |
| Tail | cylindrical shank |
| Internal cooling | yes |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 267.00 excl. VAT
/ Each
£ 320.40 incl. VAT
- Usually arrives within 14 working days