MAKITA D-00119 BIT FOR SDS PLUS HAMMERS 7
SDS-Plus drill bits 2 cutting edges HM-CT (Economy range)
See technical informationReferences
Makita:D-00119
Rubix:80149521
EAN:0088381169103


Technical specifications
| Drilling diameter | 7 mm |
|---|---|
| Total length | 160 mm |
| Length of cut | 85 mm |
Product details : MAKITA D-00119 BIT FOR SDS PLUS HAMMERS 7
Ø : 7 mm
- Total length : 160 mm
- Working length : 85 mm
- Qty : 1 ;
- Total length : 160 mm
- Working length : 85 mm
- Qty : 1 ;
Technical specifications
Attributes
| Drilling diameter | 7 mm |
|---|---|
| Total length | 160 mm |
| Length of cut | 85 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tail diameter | 7 mm |
Show UNSPSC/ECL@SS
£ 3.12 excl. VAT
/ Each
£ 3.74 incl. VAT
- Usually arrives within 14 working days