References
Sandvik Coromant:860.1-0310-009A1-GM X1BM
Rubix:289A1658
Manufacturer :7781376
EAN:7323224674028


Technical specifications
| Drilling diameter | 3.1 mm |
|---|---|
| Total length | 62 mm |
| Length of cut | 61.5 mm |
Product details : SANDVIK 860.1-0310-009A1-GM X1BM 7781376
Solid carbide one-piece drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 3.1 mm |
|---|---|
| Total length | 62 mm |
| Length of cut | 61.5 mm |
| Shank type | cylindrical |
| Coating | pvd tialsin+tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 0.3163 |
| Angle of helix | 30 ° |
| Sharpening | symmetrical point |
| Tail | din 6535 ha |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | iso p, k, m and h (steel, stainless steel, cast iron, hardened materials) |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 151.00 excl. VAT
/ Each
£ 181.20 incl. VAT
- Usually arrives within 14 working days