References
Gühring:1146 12.000
Rubix:336A3106
Manufacturer :9011460120000
EAN:4031093283144

Product details : GUHRING 01146 012.000 DRILLS OTHER 9011460120000
Technical specifications
Attributes
| Drilling diameter | 12 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | cobalt variants |
| Tip angle | 135 ° |
Show UNSPSC/ECL@SS
£ 49.27 excl. VAT
/ Each
£ 59.12 incl. VAT
- Usually arrives within 14 working days
