References
Sandvik Coromant:860.1-0750-038A0-GM X1BM
Rubix:317A2338
Manufacturer :7781789
EAN:7323224677456


Technical specifications
| Drilling diameter | 7.5 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 38.8 mm |
Product details : SANDVIK 860.1-0750-038A0-GMX1BM SC DRILLS CORODRILL 7781789
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 7.5 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 38.8 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | multilayer tialn (pvd) |
| Tolerance | +0.006 to +0.021 |
| Ratio of diameter to length of drill hole | 5.1733 |
| Angle of helix | 30 ° |
| Sharpening | max. 3 regrinds |
| Tail | h6 |
| Internal cooling | no |
| Direction of cutting | right |
| Machining material | low carbon steel, alloy steel, gray cast iron (fc), ductile cast iron (fcd), austenitic stainless steel |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 178.00 excl. VAT
/ Each
£ 213.60 incl. VAT
- Usually arrives within 14 working days