References
Sandvik Coromant:860.1-1111-053A1-PM P1BM
Rubix:319A1065
Manufacturer :8151374
EAN:7323226356106


Technical specifications
| Drilling diameter | 11.11 mm |
|---|---|
| Total length | 118 mm |
| Length of cut | 71 mm |
Product details : SANDVIK 860.1-1111-053A1-PMP1BM SC DRILLS CORODRILL 8151374
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 11.11 mm |
|---|---|
| Total length | 118 mm |
| Length of cut | 71 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd tialsin+tisin |
| Tolerance | h8 |
| Angle of helix | 28.2388 ° |
| Sharpening | symmetric point |
| Tail | connection 12 mm (tolerance h6) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 378.00 excl. VAT
/ Each
£ 453.60 incl. VAT
- Usually arrives within 14 working days