SANDVIK 860.1-0960-044A1-GMX1BM SC DRILLS CORODRILL 7781718

Drill

See technical information
References
Sandvik Coromant:860.1-0960-044A1-GM X1BM
Rubix:319A6766
Manufacturer :7781718
EAN:7323224676749
brand logo
Technical specifications
Drilling diameter9.6 mm
Total length103 mm
Length of cut61 mm
See all Specifications

Product details : SANDVIK 860.1-0960-044A1-GMX1BM SC DRILLS CORODRILL 7781718


Solid carbide drill CoroDrill® 860

Technical specifications


Attributes
Drilling diameter9.6 mm
Total length103 mm
Length of cut61 mm
Shank typecylindrical
Din standarddin 6535 ha
Coatingtialsin+tisin (pvd)
Toleranceh9
Ratio of diameter to length of drill hole5.104
Angle of helix30 °
Tailcylindrical shank (din 6535-ha)
Internal coolingyes
Direction of cuttingright
Machining materialsteel, stainless steel, cast iron and hardened materials
Cutting materialcarbide
Tip angle140 °
Tail diameter10 mm
Show UNSPSC/ECL@SS
£ 267.00 excl. VAT
/ Each
£ 320.40 incl. VAT
  • Usually arrives within 14 working days