References
Sandvik Coromant:860.1-1070-098A1-PM P1BM
Rubix:318A3669
Manufacturer :8151359
EAN:7323226355956


Technical specifications
| Drilling diameter | 10.7 mm |
|---|---|
| Total length | 163 mm |
| Length of cut | 115 mm |
Product details : SANDVIK 860.1-1070-098A1-PMP1BM SC DRILLS CORODRILL 8151359
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 10.7 mm |
|---|---|
| Total length | 163 mm |
| Length of cut | 115 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd tialsin+tisin |
| Tolerance | h8 |
| Ratio of diameter to length of drill hole | 8.158879 |
| Angle of helix | 27.3459 ° |
| Sharpening | symmetrical point |
| Tail | cylindrical shank din 6535-ha |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 593.00 excl. VAT
/ Each
£ 711.60 incl. VAT
- Usually arrives within 14 working days