References
Sandvik Coromant:860.1-1600-130A1-GM X1BM
Rubix:317A8116
Manufacturer :7781883
EAN:7323224678293


Technical specifications
| Drilling diameter | 16 mm |
|---|---|
| Total length | 227 mm |
| Length of cut | 172 mm |
Product details : SANDVIK 860.1-1600-130A1-GMX1BM SC DRILLS CORODRILL 7781883
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 16 mm |
|---|---|
| Total length | 227 mm |
| Length of cut | 172 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd coating tialsin+tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 8.18125 |
| Angle of helix | 30 ° |
| Tail | cylindrical shank (din 6535-ha) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel, stainless steel, cast iron, hardened materials (and also hrsa and non-ferrous materials) |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 994.00 excl. VAT
/ Each
£ 1,192.80 incl. VAT
- Usually arrives within 14 working days