TITEX A1247-6.1 JOBBER DRILLS HSS/HSS-E 5060606

Twist Drill

See technical informationSee documents

References

Walter Titex:A1247-6.1
Rubix:276A3153
Manufacturer :5060606
EAN:4031132054087
brand logo

Technical specifications

Drilling diameter6.1 mm
Total length101 mm
Length of cut52 mm
See all Specifications

Documents

Product details : TITEX A1247-6.1 JOBBER DRILLS HSS/HSS-E 5060606


ALTIUS

Applications

Drilling (Through Hole);Blind Hole;Stack Drilling

Technical specifications


Attributes
Drilling diameter6.1 mm
Total length101 mm
Length of cut52 mm
Shank typecylindrical
Din standarddin 338
Coatinguncoated
Toleranceh8
Direction of cuttingright
Machining materialsteel;stainless steel;cast iron;non-ferrous metal;special alloy;others
Cutting materialhss-e
Tip angle130 °
Tail diameter6.1 mm
£ 9.85 excl. VAT
/ Each
£ 11.82 incl. VAT
  • Usually arrives within 14 working days