References
Sandvik Coromant:860.1-0950-077A1-GM X1BM
Rubix:318A9625
Manufacturer :7781858
EAN:7323224678040


Technical specifications
| Drilling diameter | 9.5 mm |
|---|---|
| Total length | 152 mm |
| Length of cut | 106 mm |
Product details : SANDVIK 860.1-0950-077A1-GMX1BM SC DRILLS CORODRILL 7781858
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 9.5 mm |
|---|---|
| Total length | 152 mm |
| Length of cut | 106 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | tialsin+tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 0,1223 (9,5/77,7) |
| Sharpening | type of sharpening: point thinning (point-thinning type) |
| Tail | cylindrical shank (din6535-ha) |
| Internal cooling | yes |
| Machining material | steel, stainless steel, cast iron and hardened materials; also hrsa alloys and non-ferrous metals |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 419.00 excl. VAT
/ Each
£ 502.80 incl. VAT
- Usually arrives within 14 working days