References
Dormer:A100N7
Rubix:023141
EAN:7320760029367




Technical specifications
| Drilling diameter | 5.11 mm |
|---|---|
| Total length | 86 mm |
| Length of cut | 52 mm |
Product details : DORMER A100N7 JOBBER DRILL N7 5966719
Applications
Technical specifications
Attributes
| Drilling diameter | 5.11 mm |
|---|---|
| Total length | 86 mm |
| Length of cut | 52 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 5.11 mm |
Show UNSPSC/ECL@SS
£ 42.80 excl. VAT
/ 10 pieces
£ 51.36 incl. VAT
- Usually arrives within 14 working days