SANDVIK 860.1-1500-062A1-PM P1BM CORODRILL SOLID CARBIDE DRILL 8151457
Drill
See technical informationReferences
Sandvik Coromant:860.1-1500-062A1-PM P1BM
Rubix:256A6673
Manufacturer :8151457
EAN:7323226356939


Technical specifications
| Drilling diameter | 15 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 62 mm |
Product details : SANDVIK 860.1-1500-062A1-PM P1BM CORODRILL SOLID CARBIDE DRILL 8151457
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 15 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 62 mm |
| Shank type | cylindrical |
| Din standard | din 6537 k |
| Coating | tialsin + tisin |
| Tolerance | h8 |
| Ratio of diameter to length of drill hole | 4.133 |
| Angle of helix | 28.4148 ° |
| Sharpening | up to 3 re-sharpenings (norgmx = 3) |
| Tail | cylindrical shank (din 6535-ha), diameter 16 |
| Internal cooling | yes |
| Machining material | steel |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 656.45 excl. VAT
/ Each
£ 787.74 incl. VAT
- Usually arrives within 14 working days