DORMER A1015.1 JOBBER DRILL 5.10 MM 5967961
Drill shank short HSS - left – DIN 338 A101
See technical informationReferences
Dormer:A1015.1
Rubix:1059732
EAN:7320760003008


Technical specifications
| Drilling diameter | 5.1 mm |
|---|---|
| Total length | 86 mm |
| Length of cut | 52 mm |
Product details : DORMER A1015.1 JOBBER DRILL 5.10 MM 5967961
Technical specifications
Attributes
| Drilling diameter | 5.1 mm |
|---|---|
| Total length | 86 mm |
| Length of cut | 52 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 5.1 mm |
Show UNSPSC/ECL@SS
£ 6.86 excl. VAT
/ Each
£ 8.23 incl. VAT
- Usually arrives within 14 working days