References
Sandvik Coromant:860.1-0500-015A1-GM X1BM
Rubix:289A1661
Manufacturer :7781431
EAN:7323224674271


Technical specifications
| Drilling diameter | 5 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 15.9 mm |
Product details : SANDVIK 860.1-0500-015A1-GM X1BM 7781431
Solid carbide one-piece drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 5 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 15.9 mm |
| Shank type | cylindrical |
| Coating | tialsin+tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 3.18 |
| Angle of helix | 30 ° |
| Tail | din 6535 ha |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel, stainless steel, cast iron, hardened steels; also effective in heat-resistant superalloys and non-ferrous metals |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 151.00 excl. VAT
/ Each
£ 181.20 incl. VAT
- Usually arrives within 14 working days