References
Roebuck:4010333
Rubix:220814B


Technical specifications
| Drilling diameter | 26.5 mm |
|---|---|
| Total length | 291 mm |
| Shank type | tapered |
Product details : ROEBUCK HSS T/SHANK DRILL 26.50MM A13026.5
RBK HSS T/ Shank Drill
Technical specifications
Attributes
| Drilling diameter | 26.5 mm |
|---|---|
| Total length | 291 mm |
| Shank type | tapered |
| Taper shank | 3 |
Show UNSPSC/ECL@SS
£ 98.65 excl. VAT
/ Each
£ 118.38 incl. VAT
- Usually arrives within 14 working days