• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,354)
  • Mechanical Power Transmission(110,927)
  • Fluid Transmission & Flow Technology(101,375)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,487)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,061)
  • Electro-erosion equipment(32)
  • Abrasives(9,343)
See Machining, Cutting & Drilling
  • Trepanning millers(26)
  • Chopping millers(530)
  • Solid drills(17,792)
  • Fluid-drilling(9)
  • Tool tip drill bits(1,569)
  • Drill bits with tips(1,475)
  • Concrete Drills(315)
  • Wood Drills(110)
  • Material drill bits(162)
See Drilling
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Drilling
  4. Solid drills
  5. Twist drills
  6. Twist drill
  7. ROEBUCK A12014 HSS STUB DRILL 1/4

ROEBUCK A12014 HSS STUB DRILL 1/4

Stub drill

See technical information

References

Unbranded:A12014
Rubix:220303
brand logo
brand logo
brand logo
brand logo

Technical specifications

Shank typecylindrical
See all Specifications

Product details : ROEBUCK A12014 HSS STUB DRILL 1/4


Technical specifications


Attributes
Shank typecylindrical
Cutting materialhss
Show UNSPSC/ECL@SS
£ 4.01 excl. VAT
/ Each
£ 4.81 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DRAPER EXPERT 08888 M35 COBALT DRILL BIT 1.0MM X 34MM 2PCSTITEX DC150-03-13.300A1-WJ30RE SOLID CARBIDE DRILL 6968859WALTER TITEX SOLID CARBIDE TWIST DRILLS DC150-03-09.000A1-WJ30REGUHRING 05523 001.200 TWIST DRILL HSCO 1.200MM TYPE GU 500 DZ BRIGHTGUHRING 00524 004.900 TWIST DRILLSCUTLINE DRILL - HSS LONG SERIES MM 8.7 861375SANDVIK 460.1-1020-051A0-XM GC34 460 SOLID CARBIDE DRILL 6241145DORMER A1088.0 JOBBER DRILL 8.00 MM 5968182DORMER A720.6 DRILL 0.60 MM 5971148GUHRING 00207 009.000 HSS/HSCO COATED DRILLS 9002070090000GUHRING 00651 005.400 TWIST DRILLSGUHRING 09651 001.590 TWIST DRILL HSS 1.590 MM DIN 338 TYPE N TINGUHRING 00659 003.700 HSS/HSCO COATED DRILLS 9006590037000SANDVIK 860.1-0390-027A1-PMP1BM SC DRILLS CORODRILL 8151103GUHRING 00329 000.800 TWIST DRILLS
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap