References
Sandvik Coromant:860.1-1010-037A1-PM P1BM
Rubix:319A4622
Manufacturer :8151336
EAN:7323226355727


Technical specifications
| Drilling diameter | 10.1 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 31.9 mm |
Product details : SANDVIK 860.1-1010-037A1-PMP1BM SC DRILLS CORODRILL 8151336
Solid monobloc carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 10.1 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 31.9 mm |
| Shank type | cylindrical |
| Coating | tialsin + tisin |
| Tolerance | h8 - h9 |
| Ratio of diameter to length of drill hole | 3 (l/d) |
| Angle of helix | 26.02 ° |
| Tail | cylindrical shank |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel |
| Cutting material | solid carbide |
| Tip angle | 147 ° |
| Tail diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 314.00 excl. VAT
/ Each
£ 376.80 incl. VAT
- Usually arrives within 14 working days