References
Gühring:2047 5.900
Rubix:339A0335
Manufacturer :9020470059000
EAN:4031093342094

Product details : GUHRING 02047 005.900 GT80/P2000 HSCO DRILLS 9020470059000
Technical specifications
Attributes
| Drilling diameter | 5.9 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 5.9 mm |
Show UNSPSC/ECL@SS
£ 7.48 excl. VAT
/ Each
£ 8.98 incl. VAT
- Usually arrives within 14 working days
