References
Sandvik Coromant:860.1-0992-029A1-GM X1BM
Rubix:320A1214
Manufacturer :7781490
EAN:7323224674868


Technical specifications
| Drilling diameter | 9.92 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 47 mm |
Product details : SANDVIK 860.1-0992-029A1-GMX1BM SC DRILLS CORODRILL 7781490
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 9.92 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 47 mm |
| Shank type | cylindrical |
| Din standard | din 6537 k |
| Coating | tialsin+tisin |
| Tolerance | h8 - h9 |
| Ratio of diameter to length of drill hole | 0.315 |
| Sharpening | re-sharpening and re-coating available (service started in december 2019) |
| Tail | cylindrical shank |
| Internal cooling | yes |
| Machining material | iso p, m, k, n, s, h (examples: low carbon steel, alloy steel, gray cast iron, ductile iron, austenitic stainless steel) |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 213.00 excl. VAT
/ Each
£ 255.60 incl. VAT
- Usually arrives within 14 working days