References
Walter Titex:A4247-18
Rubix:276A3390
Manufacturer :5065927
EAN:4031132057569

Technical specifications
| Drilling diameter | 18 mm |
|---|---|
| Total length | 228 mm |
| Length of cut | 112 mm |
Documents
Product details : TITEX A4247-18 JOBBER DRILLS HSS/HSS-E 5065927
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 18 mm |
|---|---|
| Total length | 228 mm |
| Length of cut | 112 mm |
| Shank type | cylindrical |
| Din standard | din 345 |
| Coating | uncoated |
| Tolerance | h8 |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy;others |
| Cutting material | hss-e |
| Tip angle | 130 ° |
Show UNSPSC/ECL@SS
£ 119.70 excl. VAT
/ Each
£ 143.64 incl. VAT
- Usually arrives within 14 working days