References
Gühring:651 4.300
Rubix:285A5361
Manufacturer :9006510043000
EAN:4031093199674

Product details : GUHRING 00651 004.300 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 4.3 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 4.3 mm |
Show UNSPSC/ECL@SS
£ 7.60 excl. VAT
/ Each
£ 9.12 incl. VAT
- Usually arrives within 14 working days
