References
Sandvik Coromant:860.1-0794-025A1-SM 1210
Rubix:317A1179
Manufacturer :7782461
EAN:7323224681231


Technical specifications
| Drilling diameter | 7.94 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 41 mm |
Product details : SANDVIK 860.1-0794-025A1-SM1210 SC DRILLS CORODRILL 7782461
CoroDrill® 860-SM Solid carbide drill
Technical specifications
Attributes
| Drilling diameter | 7.94 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 41 mm |
| Shank type | cylindrical |
| Din standard | din 6537 k |
| Coating | altin (pvd) |
| Tolerance | h9 (tolerance of the drill diameter) / h6 (tolerance of the shank) |
| Ratio of diameter to length of drill hole | 3.186 |
| Angle of helix | 29.8 ° |
| Sharpening | symmetrical point |
| Tail | din 6535 ha |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | titanium alloys |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 191.00 excl. VAT
/ Each
£ 229.20 incl. VAT
- Usually arrives within 14 working days