Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX DA110-08-01.900U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506434
TITEX DA110-08-01.900U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506434
HSS twist drills
References
walter titex:
DA110-08-01.900U0-WZ90AJ
rubix:
357A2554
manufacturer :
7506434
ean:
4031132424705
Technical specifications
Drilling diameter
5.2
mm
Total length
86
mm
Product details
Technical specifications
Product details : TITEX DA110-08-01.900U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506434
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.0748in
Technical specifications
Attributes
Drilling diameter
5.2
mm
Total length
86
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.68
excl. VAT
/
Each
£
2.02
incl. VAT
Usually arrives within 14 working days
Select variants (115)
Add to cart
Create PDF from product
Check our products from related categories
TITEX A1211-0.31 JOBBER DRILLS HSS/HSS-E 5058393
DORMER A1007.9 JOBBER DRILL 7.90 MM 5968081
TITEX A1222-NO53 DEEP HOLE DRILLS HSS-E TYPE UFL 5059397
GUHRING 00207 003.150 HSS/HSCO COATED DRILLS 9002070031500
GUHRING 00504 013.000 TWIST DRILLS
GUHRING 02048 005.000 MOVIC/PI DRILLS 9020480050000
GUHRING 00245 008.400 STANDARD HSS DRILLS 9002450084000
DORMER A00211.5 JOBBER DRILL 11.50 MM 5966903
GUHRING 00245 039.000 STANDARD HSS DRILLS 9002450390000
GUHRING 00206 001.800 HSS/HSCO COATED DRILLS 9002060018000
GUHRING 00617 001.600 HSS/HSCO COATED DRILLS 9006170016000
DORMER A777 HSCO JOBBER DRILL 7.3MM
GUHRING 00552 002.000 TWIST DRILLS
ROEBUCK A0012164 HSS JOBBER DRILL 21/64 LD/220
GUHRING 00317 008.500 HSS/HSCO COATED DRILLS 9003170085000