References
Sandvik Coromant:860.1-0670-034A0-GM X1BM
Rubix:317A2317
Manufacturer :7781785
EAN:7323224677418


Technical specifications
| Drilling diameter | 6.7 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 34.7 mm |
Product details : SANDVIK 860.1-0670-034A0-GMX1BM SC DRILLS CORODRILL 7781785
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 6.7 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 34.7 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | tialsin+tisin (pvd) |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 5.179104 |
| Angle of helix | 30 ° |
| Tail | cylindrical shank (din 6535-ha) |
| Internal cooling | no |
| Direction of cutting | right |
| Machining material | all machinable materials |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 178.00 excl. VAT
/ Each
£ 213.60 incl. VAT
- Usually arrives within 14 working days