• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,031)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,487)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,061)
  • Electro-erosion equipment(32)
  • Abrasives(9,343)
See Machining, Cutting & Drilling
  • Trepanning millers(26)
  • Chopping millers(530)
  • Solid drills(17,826)
  • Fluid-drilling(9)
  • Tool tip drill bits(1,569)
  • Drill bits with tips(1,475)
  • Concrete Drills(315)
  • Wood Drills(110)
  • Material drill bits(162)
See Drilling
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Drilling
  4. Solid drills
  5. Twist drills
  6. Twist drill
  7. MITSUBCARB MS0800-SSK SOLID CARBIDE DRILLS MS LINE 90012473

MITSUBCARB MS0800-SSK SOLID CARBIDE DRILLS MS LINE 90012473

Drills

See technical information

References

Mitsubishi Materials:MS0800-SSK
Rubix:276A6701
brand logo
brand logo

Technical specifications

Shank typecylindrical

Product details : MITSUBCARB MS0800-SSK SOLID CARBIDE DRILLS MS LINE 90012473


Technical specifications


Attributes
Shank typecylindrical
Show UNSPSC/ECL@SS
£ 75.46 excl. VAT
/ Each
£ 90.55 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

CUTLINE DRILL - HSS LONG SERIES MM 6.1 861349MITSUBCARB MS0950-SLA SOLID CARBIDE DRILLS MS LINE 90012502TITEX DC150-12-11.113A1-WJ30TA DRILLS8-12 X DC PERFORM 6618838DORMER A13017/64 DRILL 17/64 INCH 5969061DORMER A9405.1 SERIES DRILL 5.10 MM 5972129GUHRING 01146 007.100 DRILLS OTHER 9011460071000GUHRING 00605 002.950 HSS/HSCO COATED DRILLS 9006050029500DORMER A1086.1 JOBBER DRILL 6.10 MM 5968405GUHRING 00206 006.800 HSS/HSCO COATED DRILLS 9002060068000CUTLINE DRILL - HSS JOBBER ZIRKO MM 11.6 861130SANDVIK 860.1-0450-037A1-PMP1BM SC DRILLS CORODRILL 8151128GUHRING 00219 002.400 HSS/HSCO COATED DRILLS 9002190024000MITSUBCARB MS1300-SLK SOLID CARBIDE DRILLS MS LINE 90012579GUHRING 00245 008.750 STANDARD HSS DRILLS 9002450087500TITEX A1211TIN-0.5 JOBBER DRILLS HSS/HSS-E 5058883
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap