References
Sandvik Coromant:860.1-0330-021A1-PM P1BM
Rubix:317A1015
Manufacturer :8151078
EAN:7323226353143


Technical specifications
| Drilling diameter | 3.3 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 17.1 mm |
Product details : SANDVIK 860.1-0330-021A1-PMP1BM SC DRILLS CORODRILL 8151078
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 3.3 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 17.1 mm |
| Shank type | cylindrical |
| Din standard | din 6537 l |
| Coating | pvd tialsin+tisin |
| Tolerance | h8 |
| Ratio of diameter to length of drill hole | 5.182 |
| Angle of helix | 29.94 ° |
| Sharpening | symmetric point |
| Tail | cylindrical (din 6535-ha) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel (iso p) |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 194.00 excl. VAT
/ Each
£ 232.80 incl. VAT
- Usually arrives within 14 working days