References
Sandvik Coromant:860.1-0460-023A1-SM 1210
Rubix:320A1758
Manufacturer :7574766
EAN:7323223767356


Technical specifications
| Drilling diameter | 4.6 mm |
|---|---|
| Total length | 74 mm |
| Length of cut | 23.8 mm |
Product details : SANDVIK 860.1-0460-023A1-SM1210 SC DRILLS CORODRILL 7574766
CoroDrill® 860-SM solid carbide drill
Technical specifications
Attributes
| Drilling diameter | 4.6 mm |
|---|---|
| Total length | 74 mm |
| Length of cut | 23.8 mm |
| Shank type | cylindrical |
| Din standard | din 6537 l |
| Coating | pvd altin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 5.174 |
| Angle of helix | 32.7 ° |
| Sharpening | symmetric point (-sm) |
| Tail | cylindrical shank (din 6535-ha) - metric: 6 |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | high-strength nickel-based alloys (e.g. inconel), nickel-based alloys and titanium-based alloys |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 203.00 excl. VAT
/ Each
£ 243.60 incl. VAT
- Usually arrives within 14 working days