DORMER A0029.8 JOBBER DRILL 9.80 MM 5967284


Spiral drill HSS A002

References
dormer:A0029.8
rubix:228992
ean:7320760351420
Jobber Drill 9.80 mm DIN 338
brand logo
Technical specifications
Drilling diameter9.8 mm
Total length133 mm
Length of cut87 mm
See all Specifications

Product details : DORMER A0029.8 JOBBER DRILL 9.80 MM 5967284


HSS short spiral drill with cylindrical shaft DIN 338 N 118° TiN-tip coated 4xD for steel <850 N/mm². Cast iron Aluminium alloys <0.5%. Synthetic materials such as thermo-and duraplastics.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
• Thermoplastics, Plastic-Duraplastics
• Aluminium/Magnesium - Aluminium Magnesium non-alloyed (<100 HB <350 N/mm²)
• Aluminium/Magnesium - Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)

Technical specifications


Attributes
Drilling diameter9.8 mm
Total length133 mm
Length of cut87 mm
Din standarddin 338
Ratio of diameter to length of drill hole4xd
Body materialhss
Sharpeningstandard
Tip angle118 °
Internal coolingno
Tail diameter9.8 mm
Show UNSPSC/ECL@SS
£ 9.27 excl. VAT
/ Each
£ 11.12 incl. VAT
  • Usually arrives within 14 working days