GUHRING 00622 002.530 GT80/100 DRILLS 9006220025300
HSS-CO GT100 drill, series 622
See technical informationReferences
Gühring:622 2.530
Rubix:343A6648
Manufacturer :9006220025300
EAN:4031093192927


Technical specifications
| Drilling diameter | 2.53 mm |
|---|---|
| Total length | 57 mm |
| Length of cut | 30 mm |
Product details : GUHRING 00622 002.530 GT80/100 DRILLS 9006220025300
Short twist drills, HSS-CO, cylindrical shank, series 622.
Technical specifications
Attributes
| Drilling diameter | 2.53 mm |
|---|---|
| Total length | 57 mm |
| Length of cut | 30 mm |
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 2.53 mm |
Show UNSPSC/ECL@SS
£ 6.43 excl. VAT
/ Each
£ 7.72 incl. VAT
- Usually arrives within 14 working days