References
Sandvik Coromant:860.1-1400-040A0-PM P1BM
Rubix:319A1435
Manufacturer :8151038
EAN:7323226352740


Technical specifications
| Drilling diameter | 14 mm |
|---|---|
| Total length | 107 mm |
| Length of cut | 40 mm |
Product details : SANDVIK 860.1-1400-040A0-PMP1BM SC DRILLS CORODRILL 8151038
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 14 mm |
|---|---|
| Total length | 107 mm |
| Length of cut | 40 mm |
| Shank type | cylindrical |
| Coating | tialsin + tisin (zertivo® 2,0) |
| Tolerance | h8 - h9 |
| Ratio of diameter to length of drill hole | 0.35 |
| Tail | cylindrical shank (shank tolerance: h6) |
| Internal cooling | no |
| Machining material | steel (iso p — unalloyed steels, low-/high-alloy steels and cast steel) |
| Cutting material | solid carbide |
| Tip angle | 147 ° |
| Tail diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 369.00 excl. VAT
/ Each
£ 442.80 incl. VAT
- Usually arrives within 14 working days