Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX DA110-08-06.300U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506478
TITEX DA110-08-06.300U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506478
HSS twist drills
References
walter titex:
DA110-08-06.300U0-WZ90AJ
rubix:
357A2584
manufacturer :
7506478
ean:
4031132425146
Technical specifications
Drilling diameter
8.2
mm
Total length
117
mm
Product details
Technical specifications
Product details : TITEX DA110-08-06.300U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506478
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.248in
Technical specifications
Attributes
Drilling diameter
8.2
mm
Total length
117
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.27
excl. VAT
/
Each
£
3.92
incl. VAT
Usually arrives within 14 working days
Select variants (115)
Add to cart
Create PDF from product
Check our products from related categories
TITEX A1511-15 JOBBER DRILLS HSS/HSS-E 5061602
TITEX A1247-1/8IN JOBBER DRILLS HSS/HSS-E 5060522
CUTLINE DRILL - HSS LONG SERIES MM 14.25 861407
TITEX A1211-11.7 JOBBER DRILLS HSS/HSS-E 5058590
TITEX A1622-NO20 DEEP HOLE DRILLS HSS-E TYPE UFL 5062511
DORMER A94017/32 SERIES DRILL 17/32 INCH 5973057
GUHRING 00336 004.800 TWIST DRILLS
GUHRING 00657 012.700 HSS/HSCO COATED DRILLS 9006570127000
CUTLINE DRILL HSS JOBBER TIN TIP MM 8.1 860720
GUHRING 00207 009.400 HSS/HSCO COATED DRILLS 9002070094000
GUHRING 00317 005.800 TWIST DRILL HSCO 5.800MM TYPE N STEAM TEMPERED
GUHRING 00209 001.900 HSS/HSCO COATED DRILLS 9002090019000
TITEX A1222-LET.H DEEP HOLE DRILLS HSS-E TYPE UFL 5059330
DORMER A100N73 JOBBER DRILL N73 5966738
GUHRING 00209 009.800 HSS/HSCO COATED DRILLS 9002090098000