References
Sandvik Coromant:860.1-0830-067A1-GM X1BM
Rubix:318A9608
Manufacturer :7781851
EAN:7323224677975


Technical specifications
| Drilling diameter | 8.3 mm |
|---|---|
| Total length | 152 mm |
| Length of cut | 67.9 mm |
Product details : SANDVIK 860.1-0830-067A1-GMX1BM SC DRILLS CORODRILL 7781851
Solid one-piece carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 8.3 mm |
|---|---|
| Total length | 152 mm |
| Length of cut | 67.9 mm |
| Shank type | cylindrical |
| Coating | pvd tialsin+tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 0.1222 |
| Angle of helix | 30 ° |
| Sharpening | symmetrical point |
| Tail | din 6535 ha |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | heat-resistant superalloys, titanium, inconel, steel, stainless steel, aluminum (iso p, m, k and h) |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 419.00 excl. VAT
/ Each
£ 502.80 incl. VAT
- Usually arrives within 14 working days