Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-08.200D1-WJ30RE SOLID CARBIDE DRILL 7287820
TITEX DC150-05-08.200D1-WJ30RE SOLID CARBIDE DRILL 7287820
Solid carbide drills with coolant-through
References
walter titex:
DC150-05-08.200D1-WJ30RE
rubix:
2593322
manufacturer :
7287820
ean:
4031132401843
Technical specifications
Drilling diameter
8.2
mm
Total length
103
mm
Product details
Technical specifications
Product details : TITEX DC150-05-08.200D1-WJ30RE SOLID CARBIDE DRILL 7287820
Solid carbide drills with coolant-through DC150-05-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.3228in
Technical specifications
Attributes
Drilling diameter
8.2
mm
Total length
103
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
90.38
excl. VAT
/
Each
£
108.46
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-0520-016A1-SDS2BM SC DRILLS CORODRILL 8420851
SANDVIK 860.1-1170-037A0-PMP1BM SC DRILLS CORODRILL 8151012
SANDVIK 860.1-0556-019A1-PMP1BM SC DRILLS CORODRILL 8151169
SANDVIK 860.1-0690-035A1-GMX1BM SC DRILLS CORODRILL 7781694
MITSUBCARB MS0870-SSK SOLID CARBIDE DRILLS MS LINE 90012489
TITEX A1276TFL-8.5 DRILLS SOLID CARBID TYPE N 5061453
TITEX A3389AML-2.5 COOLANT THROUGH DRILL 5932106
WALTER TITEX SOLID CARBIDE TWIST DRILLS DC150-05-04.000A1-WJ30RE
DOR R454 18.5 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
DORMER R45820.0 DRILL 20.00 MM 5981192
SANDVIK R840105030A1A1220 DELTA -C DRIVE
SANDVIK 460.1-0420-021A0-XM GC34 CORODRILL 6241076
DORMER R51013.0 R510 13.00 CARBIDE CDX STRAIGHT JOBBER DRILL 5980448
DORMER R4578.6 DRILL 8.60 MM 5980410
TITEX DC150-03-04.300D1-WJ30RE SOLID CARBIDE DRILL 7287725