GUHRING 00552 001.600 GT80/100 DRILLS 9005520016000
HSS drill GT80 Series 552
See technical informationReferences
Gühring:552 1.600
Rubix:342A7924
Manufacturer :9005520016000
EAN:4031093169837


Technical specifications
| Drilling diameter | 1.6 mm |
|---|---|
| Total length | 34 mm |
| Length of cut | 10 mm |
Product details : GUHRING 00552 001.600 GT80/100 DRILLS 9005520016000
HSS twist drill 1,600 DIN 1897RN GT80 Z
Technical specifications
Attributes
| Drilling diameter | 1.6 mm |
|---|---|
| Total length | 34 mm |
| Length of cut | 10 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 1.6 mm |
Show UNSPSC/ECL@SS
£ 4.29 excl. VAT
/ Each
£ 5.15 incl. VAT
- Usually arrives within 14 working days