References
Sandvik Coromant:860.1-1111-052A1-GM X1BM
Rubix:262A5433
Manufacturer :7781734
EAN:7323224676909


Technical specifications
| Drilling diameter | 11.11 mm |
|---|---|
| Total length | 118 mm |
| Length of cut | 71 mm |
Product details : SANDVIK 860.1-1111-052A1-GM X1BM CORODRILL 7781734
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 11.11 mm |
|---|---|
| Total length | 118 mm |
| Length of cut | 71 mm |
| Shank type | cylindrical |
| Din standard | din 1835 a |
| Coating | multilayer pvd tialn (x1bm) |
| Tolerance | +0.007 to +0.025 |
| Ratio of diameter to length of drill hole | 5 |
| Tail | cylindrical shank, tolerance h6 |
| Internal cooling | yes |
| Machining material | all machinable materials (iso p/m/k/n/s/h/o) |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 356.00 excl. VAT
/ Each
£ 427.20 incl. VAT
- Usually arrives within 14 working days