DORMER R52010.0 STUB DRILL 10.00 MM 5980551

Metal drills R520

See technical information

References

Dormer:R52010.0
Rubix:223885
EAN:7320760115923
CDX Jobber Dril 10.00 mm DIN 6539

Technical specifications

Drilling diameter10 mm
Total length89 mm
Length of cut43 mm
See all Specifications

Product details : DORMER R52010.0 STUB DRILL 10.00 MM 5980551


VHM extra short twist drill with cylindrical shank DIN 1897 CDX 130° TiN coated 2.5xD for steel <1620 N/mm². Cast iron. Nickel. Aluminium and aluminium-magnesium alloys and synthetic materials such as thermoplastics and duroplasts.
DRILL 10,00 EXTRA SHORT QC R520 CDX CW MONOBLOC TiN

Applications

• Free-cutting steel / mild steel (<120 HB <400 N/mm²)
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered (>250<350 HB >850<1200 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Nodular cast iron / malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Beta-brass, bronze (<200 HB <700 N/mm²)
• Alpha brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
• Aluminium alloyed with silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed with silicon >0.5% <10% (<120 HB <400 N/mm²)
• Aluminium alloyed with silicon >10% whisker-reinforced aluminium alloys, magnesium alloys (<120 HB <400 N/mm²)
• Duroplasts
• Reinforced plastic materials

Technical specifications


Attributes
Drilling diameter10 mm
Total length89 mm
Length of cut43 mm
Shank typecylindrical
Din standarddin 6539
Coatingtin
Ratio of diameter to length of drill hole2,5xd
Tail10mm
Internal coolingno
Machining materialsteel, cast iron, nickel, aluminium and aluminium-magnesium alloys and synthetic materials such as thermo- and duroplastics
Tip angle130 °
£ 93.80 excl. VAT
/ Each
£ 112.56 incl. VAT
  • Usually arrives within 14 working days