References
Sandvik Coromant:860.1-0650-024A0-PM P1BM
Rubix:317A4730
Manufacturer :8150919
EAN:7323226351552


Technical specifications
| Drilling diameter | 6.5 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 34 mm |
Product details : SANDVIK 860.1-0650-024A0-PMP1BM SC DRILLS CORODRILL 8150919
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 6.5 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 34 mm |
| Shank type | cylindrical |
| Coating | pvd tialsin + tisin |
| Tolerance | h8 |
| Ratio of diameter to length of drill hole | 3.169231 |
| Angle of helix | 25.1469 ° |
| Sharpening | symmetrical point (147°) |
| Tail | cylindrical shank (din6535-ha) |
| Direction of cutting | right |
| Machining material | steels (long and short chips) |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 159.00 excl. VAT
/ Each
£ 190.80 incl. VAT
- Usually arrives within 14 working days