Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-12-03.400A1-WJ30TA SOLID CARBIDE DRILL 6618752
TITEX DC150-12-03.400A1-WJ30TA SOLID CARBIDE DRILL 6618752
Solid carbide drills with coolant-through
References
walter titex:
DC150-12-03.400A1-WJ30TA
rubix:
259A4233
manufacturer :
6618752
ean:
4031132371450
Technical specifications
Drilling diameter
3.572
mm
Total length
92
mm
Product details
Technical specifications
Product details : TITEX DC150-12-03.400A1-WJ30TA SOLID CARBIDE DRILL 6618752
Solid carbide drills with coolant-through DC150-12-19.000A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 12xD • DIN 6535 HA shank • point angle 140° • Dc=0.1339in
Technical specifications
Attributes
Drilling diameter
3.572
mm
Total length
92
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
156.00
excl. VAT
/
Each
£
187.20
incl. VAT
Usually arrives within 14 working days
Select variants (118)
Add to cart
Create PDF from product
Check our products from related categories
TITEX A1166-4.9 DRILLS SOLID CARBID TYPE N 5057874
CUTLINE 892914 SCD03-10.30I1 CUPMM CARB DRILL 10.3 IC 3XD
TITEX DC150-03-11.800D0-WJ30RE SOLID CARBIDE DRILL 7287693
SANDVIK R840-0710-70-A1A1220 SC DRILLS CORODRILL 5747754
TITEX A6489DPP-6 DRILLS SOLID CARBID 8-12 X DC 5834680
SANDVIK R840-1050-50-A0A 1220 5748432
SANDVIK 860.1-1130-098A1-PMP1BM SC DRILLS CORODRILL 8151381
GUHRING 05514 010.500 RATIO DRILL SOLID CARBIDE 10.500MM
CUTLINE 892789 SCD03-08.40I0 CUPMM CARB DRILL 8.4MM W/O IC 3XD
CUTLINE 893133 SCD08-12.00I1 CUPMM CARB DRILL 12.0 IC 8XD
SANDVIK 460.1-0635-019A1-XM GC34 6241249
TITEX DC150-05-15.800D1-WJ30RE SOLID CARBIDE DRILL 7287881
SANDVIK 860.1-0913-031A1-PMP1BM SC DRILLS CORODRILL 8151301
SANDVIK 460.1-0620-019A1-XM GC34 SOLID CARBIDE DRILL 6241247
TITEX DC150-03-05.500D1-WJ30RE SOLID CARBIDE DRILL 7287731