References
Sandvik Coromant:860.1-0400-037A1-PM P1BM
Rubix:289A1365
Manufacturer :8151110
EAN:7323226353464


Technical specifications
| Drilling diameter | 4 mm |
|---|---|
| Total length | 85 mm |
| Length of cut | 44 mm |
Product details : SANDVIK 860.1-0400-037A1-PM P1BM 8151110
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 4 mm |
|---|---|
| Total length | 85 mm |
| Length of cut | 44 mm |
| Shank type | cylindrical |
| Coating | pvd tialsin+tisin |
| Tolerance | h8 |
| Ratio of diameter to length of drill hole | 0.122 |
| Angle of helix | 29.1836 ° |
| Sharpening | up to 3 regrinds |
| Tail | cylindrical shank (din 6535-ha) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel (iso p) |
| Cutting material | solid carbide |
| Tip angle | 147 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 305.00 excl. VAT
/ Each
£ 366.00 incl. VAT
- Usually arrives within 14 working days