SANDVIK 861.1-0400-120A1-GM GC34 6150968
Solid carbide monoblock drill CoroDrill® 861
See technical informationReferences
Sandvik Coromant:861.1-0400-120A1-GMGC34
Rubix:286A8494
Manufacturer :6150968




Technical specifications
| Drilling diameter | 4 mm |
|---|---|
| Total length | 174 mm |
| Length of cut | 120.7 mm |
Product details : SANDVIK 861.1-0400-120A1-GM GC34 6150968
Solid carbide monoblock drill CoroDrill® 861
Technical specifications
Attributes
| Drilling diameter | 4 mm |
|---|---|
| Total length | 174 mm |
| Length of cut | 120.7 mm |
| Shank type | cylindrical |
| Ratio of diameter to length of drill hole | 30.175 |
| Sharpening | standard |
| Tail | din1835-a / din6535-ha |
| Internal cooling | yes |
| Machining material | steels, stainless steels, cast irons, nickel alloys |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 589.00 excl. VAT
/ Each
£ 706.80 incl. VAT
- Usually arrives within 14 working days