References
Dormer:A10013.2
Rubix:023663
EAN:7320760000953




Technical specifications
| Drilling diameter | 13.2 mm |
|---|---|
| Total length | 151 mm |
| Length of cut | 101 mm |
Product details : DORMER A10013.2 JOBBER DRILL 13.20 MM 5967341
Applications
Technical specifications
Attributes
| Drilling diameter | 13.2 mm |
|---|---|
| Total length | 151 mm |
| Length of cut | 101 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 13.2 mm |
Show UNSPSC/ECL@SS
£ 26.17 excl. VAT
/ Each
£ 31.40 incl. VAT
- Usually arrives within 14 working days