References
Sandvik Coromant:860.1-0720-022A0-GM X1BM
Rubix:286A9680
Manufacturer :7781597
EAN:7323224675735


Technical specifications
| Drilling diameter | 7.2 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 22.9 mm |
Product details : SANDVIK 860.1-0720-022A0-GM X1BM 7781597
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 7.2 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 22.9 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd tialsin+tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 0,31 (dc/lu) |
| Angle of helix | 30 ° |
| Sharpening | symmetric point |
| Tail | cylindrical shank (din6535-ha) |
| Internal cooling | no |
| Direction of cutting | right |
| Machining material | steel, stainless steel, cast iron, hardened materials (also performs well in hrsa and non-ferrous materials) |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 142.00 excl. VAT
/ Each
£ 170.40 incl. VAT
- Usually arrives within 14 working days