References
Sandvik Coromant:860.1-0330-017A0-GM X1BM
Rubix:317A5601
Manufacturer :7781757
EAN:7323224677135


Technical specifications
| Drilling diameter | 3.3 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 17.1 mm |
Product details : SANDVIK 860.1-0330-017A0-GMX1BM SC DRILLS CORODRILL 7781757
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 3.3 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 17.1 mm |
| Shank type | cylindrical |
| Coating | tialsin + tisin (pvd) |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 5.1818 |
| Angle of helix | 30 ° |
| Sharpening | specific point geometry preparation -gm (new type of point preparation/sharpening) |
| Tail | cylindrical shank din 6535-ha |
| Internal cooling | no |
| Direction of cutting | right |
| Machining material | steel, stainless steel, cast iron and hardened materials (and also heat-resistant superalloys and non-ferrous materials) |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 151.00 excl. VAT
/ Each
£ 181.20 incl. VAT
- Usually arrives within 14 working days