References
Sandvik Coromant:DS20-D2540LX25-07
Rubix:317A8231
Manufacturer :7548863
EAN:7323223643353


Technical specifications
| Drilling diameter | 25.4 mm |
|---|---|
| Apparent length | 178.47 mm |
| Tail | cylindrical shank with flat according to iso 766 |
Product details : SANDVIK DS20-D2540LX25-07 CORODRILL 880 7548863
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 25.4 mm |
|---|---|
| Apparent length | 178.47 mm |
| Tail | cylindrical shank with flat according to iso 766 |
| Tail diameter | 25.4 mm |
| Insert Type | ds20-0306-p |
| Ratio of length to drilling diameter | 7xd |
| Tail length | 257.99 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 911.44 excl. VAT
/ Each
£ 1,093.73 incl. VAT
- Usually arrives within 14 working days