References
Sandvik Coromant:DS20-D4128LX38-06
Rubix:317A6898
Manufacturer :7548966
EAN:7323223644381


Technical specifications
| Drilling diameter | 41.275 mm |
|---|---|
| Apparent length | 279.9 mm |
| Tail | lx38 |
Product details : SANDVIK DS20-D4128LX38-06 CORODRILL 880 7548966
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 41.275 mm |
|---|---|
| Apparent length | 279.9 mm |
| Tail | lx38 |
| Tail diameter | 38.1 mm |
| Insert Type | 06c/06p |
| Ratio of length to drilling diameter | 6xd |
| Tail length | 70 mm |
| Internal cooling | yes |
| Body material | carbide |
Show UNSPSC/ECL@SS
£ 1,111.23 excl. VAT
/ Each
£ 1,333.48 incl. VAT
- Usually arrives within 14 working days