References
Sandvik Coromant:DS20-D1666LX19-07
Rubix:317A9234
Manufacturer :7548803
EAN:7323223642752


Technical specifications
| Drilling diameter | 16.64 mm |
|---|---|
| Apparent length | 136.85 mm |
| Tail | cylindrical shank with flange (iso 766) |
Product details : SANDVIK DS20-D1666LX19-07 CORODRILL 880 7548803
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 16.64 mm |
|---|---|
| Apparent length | 136.85 mm |
| Tail | cylindrical shank with flange (iso 766) |
| Tail diameter | 19.05 mm |
| Insert Type | ds20-0104-p |
| Ratio of length to drilling diameter | 7xd |
| Tail length | 119.46 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 820.18 excl. VAT
/ Each
£ 984.22 incl. VAT
- Usually arrives within 14 working days